Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Flingers Seal
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
MA2012
Description
MA2012 PILLOW BLOCK ROLLER BEARING ; 3/4" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # 10409315
BDI # 18144366
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Double Row | Single Collar
Global Part Number GPN:
503025
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
1108 19MM
Description
1108 19MM TAPERED BUSHING ; 19MM BORE 38.379MM OD 22.225MM LTB
Part # 1108 19MM
BDI # 614628
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
19
Bore - Inch:
0.748
Other Features:
Keyway on ID
Global Part Number GPN:
463821
Bushing Series:
1108
F4B-SCEZ-012-SHCR
Description
F4B-SCEZ-012-SHCR; 127689 ; FLANGED BLK BALL BRG 3/4" BORE
Part # 127689
BDI # 259757
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.362
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
549597
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
SB 22204 C3 W33 SS
Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM
Part # 0304066000
BDI # 344191
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing