Page 1 of 103

Next

Compare
FB4016 X 1

COMPARE

FB4016 X 1

Description
FB4016 X 1 CHAIN CPLG FLG ; 1" BORE 1-31/32" HUB DIA

DODGE

Part # 099105

BDI # 251518

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.818
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 26.33 / each QTY
FB5016 X 1

COMPARE

FB5016 X 1

Description
FB5016 X 1 CHAIN CPLG FLG ; 1" BORE 2-1/2" HUB DIA

DODGE

Part # 099108

BDI # 251521

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 35.23 / each QTY
FB5016 X 1 1/2

COMPARE

FB5016 X 1 1/2

Description
FB5016 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-1/2" HUB

DODGE

Part # 099113

BDI # 251526

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 35.23 / each QTY
35BS20 1

COMPARE

35BS20 1

Description
35BS20 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1" BORE

MARTIN SPROCKET & GR

Part # 35BS20 1

BDI # 618704

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 2.397
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.593
Other Features: With 2 Set Screw
Global Part Number GPN: 33003
Pitch Diameter - Millimeter: 60.89
Mounting Method: Finished Bore

Price Inventory : In stock
$ 17.95 / each QTY
60BS11HT 1 1/4

COMPARE

60BS11HT 1 1/4

Description
60BS11HT 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 1T HT 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 60BS11HT 1 1/4

BDI # 622698

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 2.663
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.005
Other Features: With 2 Set Screw
Global Part Number GPN: 34073
Pitch Diameter - Millimeter: 67.64
Mounting Method: Finished Bore

Price Inventory : In stock
$ 26.83 / each QTY