Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Bushing Series:
2012
SET9-900SA
Description
SET9-900SA TPD RLR MULTI-BRNG KIT ; 1.37" BORE X 2.56" OD
Part # SET9-2
BDI # 1373256
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Bore - Millimeter:
34.798
Bore - Inch:
1.37
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
U298 (1) | U261L (1) | K426897 (1)
Basic Number:
U298
Precision Class:
Standard
5207CFF
Description
5207CFF ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD
Part # 5207CFF
BDI # 662820
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256135
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
551490
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
6SC-H X 1 3/8
Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD
Part # 022352
BDI # 240425
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs