Page 1 of 71

Next

Compare
P2B-DLMAH-111

COMPARE

P2B-DLMAH-111

Description
P2B-DLMAH-111; 128478 PILLOW BLK BRG

DODGE

Part # 128478

BDI # 259963

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 53.2
Other Features: Single Row | Medium Duty | Air Handling
Global Part Number GPN: 522440
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 199.87 / each QTY
2517 X 42MM-KW

COMPARE

2517 X 42MM-KW

Description
2517 X 42MM-KW TL BUSHING ; 42MM BORE 85.725MM OD 44.45MM LTB

DODGE

Part # 119628

BDI # 256970

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 42
Bore - Inch: 1.654
Other Features: Keyway on ID
Global Part Number GPN: 460065
Bushing Series: 2517

Price Inventory : In stock
$ 27.03 / each QTY
RAPTOR 10HSB 1-5/8IN

COMPARE

RAPTOR 10HSB 1-5/8IN

Description
RAPTOR 10HSB 1-5/8IN COUPLING HUB ; 1-5/8" BORE 3.3" HUB DIA SHAFT

DODGE

Part # 015519

BDI # 20492189

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : In stock
$ 112.61 / each QTY
MR 26 N

COMPARE

MR 26 N

Description
MR 26 N NEEDLE ROLLER BEARING ; 1-5/8" BORE 2-3/16" OD 1" WID

MCGILL

Part # 5452660000

BDI # 347311

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.188
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23055
Self Aligning: No

Price Inventory : In stock
$ 22.76 / each QTY
P2B-SCM-111

COMPARE

P2B-SCM-111

Description
P2B-SCM-111; 126812 PILLOW BLK BRG

DODGE

Part # 126812

BDI # 259327

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521858
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 125.53 / each QTY