Page 1 of 13

Next

Compare
3585-2

COMPARE

3585-2

Description
3585-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-5/8" BORE 1.216" WD

TIMKEN

Part # 3585-2

BDI # 1337897

Features

Component: Cone
Width - Millimeter: 30.886
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 649135
Precision Class: Standard
Basic Number: 3585

Price Inventory : In stock
$ 44.27 / each QTY
MR 26 N

COMPARE

MR 26 N

Description
MR 26 N NEEDLE ROLLER BEARING ; 1-5/8" BORE 2-3/16" OD 1" WID

MCGILL

Part # 5452660000

BDI # 347311

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.188
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23055
Self Aligning: No

Price Inventory : In stock
$ 22.76 / each QTY
BMT52111

COMPARE

BMT52111

Description
BMT52111 TAKE-UP ROLLER BEARING ; 1-11/16" BORE 11/16" SLOT WID

REXNORD

Part # 10442231

BDI # 18143073

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 0.688

Slot to Slot Distance - Millimeter: 101.6
Other Features: Double Row | Normal Duty | Heavy Contact Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN: 677627
Housing Style: Unit Only
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 922.07 / each QTY
P2B 111-SRB-SRE

COMPARE

P2B 111-SRB-SRE

Description
P2B 111-SRB-SRE PILLOW BLOCK BALL BRG

SKF

Part # P2B 111-SRB-SRE

BDI # 24091282

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 73.025
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.8

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54

Price Inventory : In stock
$ 297.64 / each QTY
26886-2

COMPARE

26886-2

Description
26886-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-11/16" BORE 1" WD

TIMKEN

Part # 26886-2

BDI # 1329412

Features

Component: Cone
Width - Millimeter: 25.4
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 648823
Precision Class: Standard
Basic Number: 26886

Price Inventory : In stock
$ 42.77 / each QTY