NA456SW-2
Description
NA456SW-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE 2" OD X 1.46" WD
Part # NA456SW-20024
BDI # 1367396
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Large Rib | With Keyway or Slot
Global Part Number GPN:
648598
Precision Class:
Standard
Basic Number:
NA456SW
HM807046-90024
Description
HM807046-90024 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD
Part # HM807046-90024
BDI # 1359445
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
104.775
Bore - Millimeter:
50.8
Other Features:
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Global Part Number GPN:
654879
Assembly Components:
HM807046 (2) | HM807010 (2) | HM807010EC (1) | HM807046XA (1)
Basic Number:
HM807046
Precision Class:
Standard
RCJ2 NT
Description
RCJ2 NT FLANGE BRG UNIT ; 2" BORE 7.2" BOLT CIRCLE 4 HOLE
Part # RCJ2 NT
BDI # 1371574
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN:
547176
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Eccentric Collar
GW211PPB14
Description
GW211PPB14C8 BALL BEARING ; 2.015IN ID 3.937IN OD 1.312IN WD
Part # GW211PPB14C8
BDI # 1356470
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
28580-2
Description
28580-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 1" WD
Part # 28580-20024
BDI # 1329886
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648464
Precision Class:
Standard
Basic Number:
28580