Page 1 of 134

Next

Compare
GW211PPB9

COMPARE

GW211PPB9

Description
GW211PPB9 DEEP GROOVE BALL BEARING ; 2.195" ID 3.937" OD 63/64" WD SR

TIMKEN

Part # GW211PPB9

BDI # 1356477

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25
Other Features: Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
$ 79.24 / each QTY
5311M

COMPARE

5311M

Description
5311M ANG CONTACT BALL BEARING ; 55MM BORE 120MM OD 49.2MM WD

SKF

Part # 5311M

BDI # 663032

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256431
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 240.13 / each QTY
AA-2303-1

COMPARE

AA-2303-1

Description
AA-2303-1 PLAIN BEARING ; 2-3/16" BORE 2-3/8" OD 1-1/2" LTB

ISOSTATIC

Part # 101787

BDI # 522062

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.188
Nominal Outside Diameter - Inch: 2.375
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2.379
Length Thru Bore - Millimeter: 38.1
Nominal Bore - Millimeter: 55.575
Length Thru Bore - Inch: 1.5
Global Part Number GPN: 488011

Price Inventory : In stock
$ 18.12 / each QTY
RAPTOR 30HSB 2-1/8IN

COMPARE

RAPTOR 30HSB 2-1/8IN

Description
RAPTOR 30HSB 2-1/8IN COUPLING HUB ; 2.125" BORE 4.62" HUB DIA SHAFT

DODGE

Part # 015585

BDI # 20492305

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : In stock
$ 189.23 / each QTY
65225-2

COMPARE

65225-2

Description
65225-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 1-3/4" WD

TIMKEN

Part # 65225-2

BDI # 1348619

Features

Component: Cone
Width - Millimeter: 44.45
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 646703
Precision Class: Standard
Basic Number: 65225

Price Inventory : In stock
$ 139.20 / each QTY