Page 1 of 2726

Next

Compare
UCP213-208D1

COMPARE

UCP213-208D1

Description
UCP213-208D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCP213-208D1

BDI # 1234132

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Global Part Number GPN: 514580
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
6313LLB

COMPARE

6313LLB

Description
6313LLB DEEP GROOVE BALL BEARING ; 65MM ID 140MM OD 33MM W

NTN

Part # 6313LLB

BDI # 17144977

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 33
Other Features: Deep Groove | Non-Friction Nitrile Rubber Seal | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
SF2.1/2

COMPARE

SF2.1/2

Description
SF2.1/2 FLANGE MOUNTED UNIT ; 4-BOLT

RHP BEARING

Part # SF2.1/2

BDI # 1193854

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.07
Nominal Bolt Circle Diameter Round - Inch: 8

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
AA-3005-7

COMPARE

AA-3005-7

Description
AA-3005-7 SLEEVE BEARING ; 2-1/2" BORE 3" OD 2" LTB

ISOSTATIC

Part # 101806

BDI # 522081

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.5
Nominal Outside Diameter - Inch: 3
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 3.005
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2
Global Part Number GPN: 488051

Price Inventory : In stock
Loading Price
QTY
1213 EKTN9

COMPARE

1213 EKTN9

Description
1213 EKTN9 SELF ALIGNING BALL BRG ; 65MM BORE 120MM OD 23MM IR WD

SKF

Part # 1213 EKTN9

BDI # 1418691

Features

Enclosure: Open
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY