SK 2 5/8
Description
SK 2 5/8 QD BUSHING ; 2-5/8" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 2 5/8
BDI # 611300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Global Part Number GPN:
465468
Bushing Series:
SK
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.288
Other Features:
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN:
521533
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
395A-2
Description
395A-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-5/8" BORE 0.866" WD
Part # 395A-2
BDI # 1339307
Features
Component:
Cone
Width - Millimeter:
21.996
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648446
Precision Class:
Standard
Basic Number:
395A
39590-90069
Description
39590-90069 TAPERED ROLLER BEARING ASSY ; 2-5/8" BORE 4-7/16" OD
Part # 39590-90069
BDI # 1339284
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
66.675
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
657422
Assembly Components:
39590 (2) | 39521 (2) | K326056R (1) | K326057R (2)
Basic Number:
39590
Precision Class:
Standard
NU 314 ECM
Description
NU 314 ECM CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1
Part # NU 314 ECM
BDI # 1418632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455795
Number of Rows of Rollers:
Single Row