5314C
Description
5314C ANG CONTACT BALL BEARING ; 70MM BORE 150MM OD 63.5MM WD
Part # 5314C
BDI # 663061
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256469
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3214 A/C3
Description
3214 A/C3 ANG CONTACT BALL BEARING ; 70MMX125MMX39.7MM
Part # 3214 A/C3
BDI # 1415521
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257994
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2469
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22214EJW33C3
Description
22214EJW33C3 SPHERICAL RLR BRG ; 70MM ID 125MM OD 31MM WD OPEN
Part # 22214EJW33C3
BDI # 1316916
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
INS-IP-213R;075253
Description
INS-IP-213R ; 075253 INSERT BEARING ; NON RETURNABLE TAPRD ADPT
Part # 075253
BDI # 21486873
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
32.512
Other Features:
Double Row
Inch - Metric:
Inch
Outside Diameter - Inch:
5.12
Length Thru Bore - Millimeter:
88.9
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve