Page 1 of 123

Next

Compare
H317-SNW-215

COMPARE

H317-SNW-215

Description
H317-SNW-215 ADAPTER SLEEVE ; 2-15/16" BORE

DODGE

Part # 046358

BDI # 244433

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.738
Length Thru Bore - Inch: 2.47
Bore - Millimeter: 74.625

Bore - Inch: 2.938
Other Features: Sleeve | Nut | Lockplate | For Spherical Roller Bearing

Price Inventory : In stock
$ 72.05 / each QTY
3535 2 15/16

COMPARE

3535 2 15/16

Description
3535 2 15/16 TAPERED BUSHING ; 2-15/16" BORE 5" OD 3-1/2" LTB

MARTIN SPROCKET & GR

Part # 3535 2 15/16

BDI # 619067

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Other Features: Keyway on ID
Global Part Number GPN: 464184
Bushing Series: 3535

Price Inventory : In stock
$ 94.23 / each QTY
5314C

COMPARE

5314C

Description
5314C ANG CONTACT BALL BEARING ; 70MM BORE 150MM OD 63.5MM WD

SKF

Part # 5314C

BDI # 663061

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256469
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 330.64 / each QTY
F4B-SD-215

COMPARE

F4B-SD-215

Description
F4B-SD-215; 104025 FLANGED BLK BRG ; NON RETURNABLE

DODGE

Part # 104025

BDI # 252277

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 146.05
Nominal Bolt Circle Diameter Round - Inch: 11.3
Housing Configuration: 2 Piece Split

Other Features: Double Row | Special Duty
Global Part Number GPN: 551454
Housing Style: 4 Bolt Round Flange Block
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
$ 3,446.08 / each QTY
P2B-BZSP-215

COMPARE

P2B-BZSP-215

Description
P2B-BZSP-215; 005082 PILLOW BLK BRG

DODGE

Part # 005082

BDI # 238908

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 152.4
Other Features: Bronze Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.5

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : In stock
$ 1,041.51 / each QTY