Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Length Thru Bore - Inch:
4.578
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
Tapered Threaded Sleeve
P4B522-TAF-315R
Description
P4B522-TAF-315R; 037612 ; PILLOW BLK ROLLER BRG 3-15/16" BORE
Part # 037612
BDI # 243084
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520899
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SNW 22X3.11/16
Description
SNW 22X3.11/16 BRG ADAPTER SLEEVE ; 3-11/16" BORE 3.206" LTB
Part # SNW 22X3.11/16
BDI # 1266672
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Other Features:
Tapered Threaded Sleeve
6036 M/C4
Description
6036 M/C4 DEEP GROOVE BALL BRG ; 180MM BORE 280MM OD 46MM WD SR OPEN
Part # 6036 M/C4
BDI # 1255488
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
ESA-P2B-TRB-3 7/16
Description
ESA-P2B-TRB-3 7/16 PILLOW BLOCK BRNG ; 2-BOLT
Part # ESA-P2B-TRB-3 7/16
BDI # 24155146
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Double Row | Self Aligning Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95