Page 1 of 61

Next

Compare
P2B-SCM-300

COMPARE

P2B-SCM-300

Description
P2B-SCM-300; 126822 PILLOW BLK BRG

DODGE

Part # 126822

BDI # 259337

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 59.538
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521831
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 343.59 / each QTY
SB 22315 W33 YSS

COMPARE

SB 22315 W33 YSS

Description
SB 22315 W33 YSS SPHERICAL ROLLER BRG ; 75MMX160MMX55MM

MCGILL

Part # 0615606000

BDI # 344666

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 757.68 / each QTY
3020 3

COMPARE

3020 3

Description
3020 3 TAPERED BUSHING ; 3" BORE 4-1/4" OD 2" LTB

MARTIN SPROCKET & GR

Part # 3020 3

BDI # 618423

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 76.2
Bore - Inch: 3
Other Features: Keyway on ID
Global Part Number GPN: 464091
Bushing Series: 3020

Price Inventory : In stock
$ 45.87 / each QTY
6461-2

COMPARE

6461-2

Description
6461-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 2.135" WID

TIMKEN

Part # 6461-2

BDI # 1348560

Features

Component: Cone
Width - Millimeter: 54.229
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 649824
Precision Class: Standard
Basic Number: 6461

Price Inventory : In stock
$ 178.13 / each QTY
6015 JEM

COMPARE

6015 JEM

Description
6015 JEM DEEP GROOVE BALL BRG ; SR 75MMX115MMX20MM OPEN

SKF

Part # 6015 JEM

BDI # 21479995

Features

Enclosure: Open
Outer Race Width - Millimeter: 20
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.528

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2455
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 101.28 / each QTY