Page 1 of 101

Next

Compare
740-2

COMPARE

740-2

Description
740-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-3/16" BORE 1.838" WID

TIMKEN

Part # 740-2

BDI # 1350616

Features

Component: Cone
Width - Millimeter: 46.685
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 649751
Precision Class: Standard
Basic Number: 740

Price Inventory : In stock
$ 176.61 / each QTY
7316 BECBM

COMPARE

7316 BECBM

Description
7316 BECBM ANG CONTACT BALL BRG ; 80MM BORE 170MM OD 39MM WD

SKF

Part # 7316 BECBM

BDI # 1420681

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257521
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 447.55 / each QTY
P2B-SCM-300

COMPARE

P2B-SCM-300

Description
P2B-SCM-300; 126822 PILLOW BLK BRG

DODGE

Part # 126822

BDI # 259337

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 59.538
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521831
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 343.59 / each QTY
MI 52

COMPARE

MI 52

Description
MI 52 BEARING INNER RACE ; 3-1/4" BORE 3-3/4" OD 2" WID

MCGILL

Part # 0005200000

BDI # 345363

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.75
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 592723
Self Aligning: No

Price Inventory : In stock
$ 56.75 / each QTY
SB 22315 W33 YSS

COMPARE

SB 22315 W33 YSS

Description
SB 22315 W33 YSS SPHERICAL ROLLER BRG ; 75MMX160MMX55MM

MCGILL

Part # 0615606000

BDI # 344666

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 757.68 / each QTY