Page 1 of 37

Next

Compare
SNW 22X3.11/16

COMPARE

SNW 22X3.11/16

Description
SNW 22X3.11/16 BRG ADAPTER SLEEVE ; 3-11/16" BORE 3.206" LTB

SKF

Part # SNW 22X3.11/16

BDI # 1266672

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 81.432
Length Thru Bore - Inch: 3.206
Bore - Millimeter: 93.675

Bore - Inch: 3.688
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
$ 182.29 / each QTY
22218EJW33

COMPARE

22218EJW33

Description
22218EJW33 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD OPEN

TIMKEN

Part # 22218EJW33

BDI # 1424219

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 382.67 / each QTY
J 3 1/2

COMPARE

J 3 1/2

Description
J 3 1/2 QD BUSHING ; 3-1/2" BORE 5.148" OD 4-1/2" LTB

MARTIN SPROCKET & GR

Part # J 3 1/2

BDI # 609097

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.148
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Outside Diameter - Millimeter: 130.759

Bore - Millimeter: 88.9
Bore - Inch: 3.5
Other Features: Keyway on ID
Global Part Number GPN: 464633
Bushing Series: J

Price Inventory : In stock
$ 206.81 / each QTY
23218 CCK/C3W33

COMPARE

23218 CCK/C3W33

Description
23218 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23218 CCK/C3W33

BDI # 1419834

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 505.87 / each QTY
1318

COMPARE

1318

Description
1318 SELF ALIGNING BALL BRG ; 90MM BORE 190MM OD 43MM IR WD

SKF

Part # 1318

BDI # 1265097

Features

Enclosure: Open
Outer Race Width - Millimeter: 43
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 691.53 / each QTY