SNW 22X3.11/16
Description
SNW 22X3.11/16 BRG ADAPTER SLEEVE ; 3-11/16" BORE 3.206" LTB
Part # SNW 22X3.11/16
BDI # 1266672
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Other Features:
Tapered Threaded Sleeve
JM719149-2
Description
JM719149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 95MM BORE 34MM WID
Part # JM719149-2
BDI # 1360880
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
647259
Precision Class:
Standard
Basic Number:
JM719149
22218EJW33
Description
22218EJW33 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD OPEN
Part # 22218EJW33
BDI # 1424219
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
J 3 1/2
Description
J 3 1/2 QD BUSHING ; 3-1/2" BORE 5.148" OD 4-1/2" LTB
Part # J 3 1/2
BDI # 609097
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Keyway on ID
Global Part Number GPN:
464633
Bushing Series:
J
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing