Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
559847
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
QAAF20A100ST
Description
QAAF20A100ST FLANGE BLOCK SPH RLR BRG ; 100MM BORE 279.4MM BOLT CIRCLE 4 HOLE
Part # QAAF20A100ST
BDI # 772303
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
150.368
Nominal Bolt Circle Diameter Round - Inch:
11
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
544009
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
NU 1020 M/C3
Description
NU 1020 M/C3 CYLINDRICAL RLR BRG ; 100MM BORE 150MM OD 24 WID RBEC 1
Part # NU 1020 M/C3
BDI # 1267182
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455381
Number of Rows of Rollers:
Single Row
BRG22220K.C3
Description
BRG22220K.C3 SPHERICAL ROLLER BRG ; 3-7/16" BORE
Part # 422009
BDI # 278896
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
46
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Length Thru Bore - Millimeter:
46
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
1100T HUB 3.8725 1X1/2KW NR 0744025
Description
1100T HUB 3.8725 1X1/2KW ; NON-RETURNABLE NR 0744025
Part # 10011149
BDI # 18106192
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs