Page 1 of 48

Next

Compare
22220EMW33C3

COMPARE

22220EMW33C3

Description
22220EMW33C3 SPHERICAL RLR BRG ; 100MM BORE 180MM OD 46MM WD OPEN

TIMKEN

Part # 22220EMW33C3

BDI # 20054392

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 643.08 / each QTY
P4B-IP-315L

COMPARE

P4B-IP-315L

Description
P4B-IP-315L; 069568 PILLOW BLK BRG

DODGE

Part # 069568

BDI # 246636

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.456
Other Features: Double Row
Global Part Number GPN: 521163
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 1,582.61 / each QTY
P4B-IP-315LE

COMPARE

P4B-IP-315LE

Description
P4B-IP-315LE; 069586 PILLOW BLK BRG

DODGE

Part # 069586

BDI # 246654

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.456
Other Features: Double Row
Global Part Number GPN: 521162
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 1,582.61 / each QTY
22320 EK/C3

COMPARE

22320 EK/C3

Description
22320 EK/C3 SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID

SKF

Part # 22320 EK/C3

BDI # 1416132

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 854.68 / each QTY
P2B-IP-315RE

COMPARE

P2B-IP-315RE

Description
P2B-IP-315RE; 069454 PILLOW BLK BRG

DODGE

Part # 069454

BDI # 246530

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.456
Other Features: Double Row
Global Part Number GPN: 522131
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.8
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 1,519.84 / each QTY