ZA2400

COMPARE

ZA2400

Description
ZA2400 PILLOW BLOCK ROLLER BEARING ; 4" BORE 4-1/8" BASE-CTR HGT 2-HOLE

REXNORD

Part # 10412406

BDI # 18147273

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 131.775
Other Features: Double Row | Single Collar
Global Part Number GPN: 502317
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 1,674.03 / each QTY
QAC20A400SM

COMPARE

QAC20A400SM

Description
QAC20A400SM CARTRIDGE SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK

TIMKEN

Part # QAC20A400SM

BDI # 765073

Features

Cartridge Pilot Diameter - Inch: 8.125
Inch - Metric: Inch
Length Thru Bore - Millimeter: 116.586
Nominal Bolt Circle Diameter Round - Inch: 9.4
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar | With Set Screw
Global Part Number GPN: 544483
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Steel
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 1,648.68 / each QTY
MF5400

COMPARE

MF5400

Description
MF5400 FLANGED BLOCK ROLLER BEARING ; 4" BORE 11.7" BOLT CIRCLE 4-HOLE

REXNORD

Part # 10430250

BDI # 18145200

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Nominal Bolt Circle Diameter Round - Inch: 11.7
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Double Collar | With Set Screw
Global Part Number GPN: 555195
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
$ 2,210.79 / each QTY
E-PF-TRB-4

COMPARE

E-PF-TRB-4

Description
E-PF-TRB-4 FLANGE BLOCK BRG ; CAST IRON

TIMKEN

Part # E-PF-TRB-4

BDI # 1355767

Features

Cartridge Pilot Diameter - Inch: 8.125
Cartridge Pilot Diameter - Millimeter: 206
Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Nominal Bolt Circle Diameter Round - Inch: 9.4

Housing Configuration: 1 Piece Solid
Other Features: Double Row | Wide Inner Race | With Set Screw
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
$ 1,628.96 / each QTY
ZBR2400

COMPARE

ZBR2400

Description
ZBR2400 FLANGED BLOCK ROLLER BEARING ; 4" BORE 9.4" BOLT CIRCLE 4-HOLE

REXNORD

Part # 10409946

BDI # 18147825

Features

Cartridge Pilot Diameter - Inch: 8.125
Inch - Metric: Inch
Length Thru Bore - Millimeter: 131.775
Nominal Bolt Circle Diameter Round - Inch: 9.4
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar | With Set Screw
Global Part Number GPN: 555664
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
$ 1,921.60 / each QTY