Page 1 of 89

Next

Compare
VAK 1/2

COMPARE

VAK 1/2

Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK 1/2

BDI # 1374417

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.58
Other Features: Single Row | Low Base
Global Part Number GPN: 520169
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 50.27 / each QTY
IDH1  1/2

COMPARE

IDH1 1/2

Description
IDH1 1/2 IDLER BUSHNG ; 1/2" BORE H SERIES ST BUSHING

BROWNING

Part # 1078435

BDI # 328917

Features

Bearing Type: Ball Bearing
Flange Outside Diameter - Millimeter: 63.5
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Flange Outside Diameter - Inch: 2.5

Outside Diameter - Millimeter: 41.275
Length - Millimeter: 31.75
Other Features: With Cap Screw - Stud Bolt - Nut
Length - Inch: 1.25
Bushing Series: H

Price Inventory : In stock
$ 171.73 / each QTY
CB-0810-06

COMPARE

CB-0810-06

Description
CB-0810-06 PLAIN BEARING ; 1/2" BORE 5/8" OD 3/4" LTB

ISOSTATIC

Part # 104055

BDI # 522592

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.5
Nominal Outside Diameter - Inch: 0.625
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 0.625
Length Thru Bore - Millimeter: 19.05
Nominal Bore - Millimeter: 12.7
Length Thru Bore - Inch: 0.75
Global Part Number GPN: 489285

Price Inventory : In stock
$ 2.19 / each QTY
41E15

COMPARE

41E15

Description
41E15 IDLER SPROCKET ; 1/2" P 15T BRONZE BUSHING 1/2" BORE

MARTIN SPROCKET & GR

Part # 41E15

BDI # 620708

Features

Chain Pitch - Inch: 0.5
Chain Size: 40 | 41
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Sleeve Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.65
Length Thru Bore - Millimeter: 25.4
Other Features: Oil Impregnated Sintered Bronze Bearing

Price Inventory : In stock
$ 23.27 / each QTY
3J 1/2

COMPARE

3J 1/2

Description
3J 1/2 COUPLING HUB

TB WOODS

Part # 3J12

BDI # 990983

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : In stock
$ 9.47 / each QTY