AM-1420-18
Description
AM-1420-18 PLAIN BEARING ; 14MMX20MMX18MM PWDR MTL BRNZ
Part # 601197
BDI # 525842
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.787
Length Thru Bore - Millimeter:
18
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.709
Global Part Number GPN:
488514
IR14X17X17-XL
Description
IR14X17X17-XL X-LIFE BEARING INNER RING ; 14MM BORE 17MM OD
Part # IR14X17X17-XL
BDI # 18315617
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373831
Self Aligning:
No
NK14/20-XL
Description
NK14/20-XL X-LIFE NEEDLE ROLLER BRG ; 14MM ID X 22MM OD
Part # NK14/20-XL
BDI # 1411909
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591044
Self Aligning:
No
RNA4900-2RSR-XL
Description
RNA4900-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 14MM BORE 22MM OD
Part # RNA4900-2RSR-XL
BDI # 18315586
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591185
Self Aligning:
No
HK1412-B
Description
HK1412-B DRAWN CUP NDL RLR BRG ; 14MM BORE 20MM OD
Part # HK1412-B
BDI # 1173900
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591306
Self Aligning:
No