FM-1519-16
Description
FM-1519-16 PLAIN BEARING ; 15MMX19MMX16MMX23MMX2MM
Part # 602136
BDI # 526176
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.748
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
15
Global Part Number GPN:
491131
6002-2RS
Description
6002-2RS DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM WD
Part # 6002-2RS
BDI # 1424748
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
202PP
Description
202PP DEEP GROOVE BALL BEARING ; 15MM BORE 35MM OD 11MM WD
Part # 202PP
BDI # 1311877
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1266
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
202SFF5
Description
202SFF5 DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD SR 2 MTL SHLD
Part # 202SFF5
BDI # 662157
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W 61902-2RS1
Description
W 61902-2RS1 DEEP GROOVE BALL BEARING ; 15MM BORE 28MM OD 7MM WD SR 2 SEALS
Part # W 61902-2RS1
BDI # 1308804
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No