3302 A-2RS1TN9/MT33
Description
3302 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 15MM BORE 42MM OD 19MM WD
Part # 3302 A-2RS1TN9/MT33
BDI # 1415173
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
258158
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7302 BEP
Description
7302 BEP ANG CONTACT BALL BRG ; 15MM BORE 42MM OD 13MM WD
Part # 7302 BEP
BDI # 1418856
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257638
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3202 A-2ZTN9/C3
Description
3202 A-2ZTN9/C3 ANG CONTACT BALL BEARING ; 15MMX35MMX15.875MM DOUBLE ROW
Part # 3202 A-2ZTN9/C3
BDI # 1250239
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258124
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6002 2ZNRJEM
Description
6002 2ZNRJEM DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 9MM WD
Part # 6002 2ZNRJEM
BDI # 1265357
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2780
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
5202SB
Description
5202SB ANG CONTACT BALL BEARING ; 15MM BORE 35MM OD 15.9MM WD DBL ROW
Part # 5202SB
BDI # 662770
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256078
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)