BB203RR2
Description
BB203RR2 DEEP GROOVE BALL BEARING ; 16MM ID 40MM OD 12MM WD SR 2 SEALS
Part # BB203RR2
BDI # 1353973
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Farm Line | Special Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
488016
Description
488016 DEEP GROOVE BALL BRG ; 16MM BORE 35MM OD 11MM WD SR 2 SEALS
Part # 488016
BDI # 18489620
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
Yes
88016
Description
88016 DEEP GROOVE BALL BRG ; 16MM BORE 35MM OD 11MM WD SR 2 SEALS
Part # 88016
BDI # 663289
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No