Page 1 of 3

Next

Compare
010-10601

COMPARE

010-10601

Description
010-10601 IDLER PULLEY ; 0.634"/0.64" ID 4.625" OD

TIMKEN

Part # 010-10601

BDI # 1309391

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 36.5
Face Width - Inch: 1.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.625
Length Thru Bore - Millimeter: 18.288
Other Features: 0.64" Maximum Bore Size | 203KRR2 Bearing

Price Inventory : In stock
$ 56.85 / each QTY
P3B

COMPARE

P3B

Description
P3B BELT IDLER PULLEY ; 0.635" BORE 3-1/16" MAX BW 4-1/2" OD

BREWER MACH AND GEAR

Part # P3B

BDI # 21437035

Features

Maximum Belt Width - Inch: 3.063
Maximum Belt Width - Millimeter: 77.8
Bearing Type: Ball Bearing
Face Width - Millimeter: 77.8
Face Width - Inch: 3.063

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5
Length Thru Bore - Millimeter: 95.25
Other Features: Crowned Face | Used with IS1664 Idler Stub

Price Inventory : In stock
$ 118.72 / each QTY
010-10483

COMPARE

010-10483

Description
010-10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL

TIMKEN

Part # 010-10483

BDI # 1424047

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 36.5
Face Width - Inch: 1.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 18.288
Other Features: 0.64" Maximum Bore Size | 203KRR2 Bearing

Price Inventory : In stock
$ 63.77 / each QTY
203RRAR10

COMPARE

203RRAR10

Description
203RRAR10 BALL BEARING ; SMALL SIZE

NTN

Part # 203RRAR10

BDI # 1197702

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18.288
Other Features: Agricultural Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 19.47 / each QTY
P2B

COMPARE

P2B

Description
P2B BELT IDLER PULLEY ; 0.635" BORE 2-1/16" MAX BW 4-1/2" OD

BREWER MACH AND GEAR

Part # P2B

BDI # 21437033

Features

Maximum Belt Width - Inch: 2.063
Maximum Belt Width - Millimeter: 52.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 52.4
Face Width - Inch: 2.063

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5
Length Thru Bore - Millimeter: 69.85
Other Features: Crowned Face | Used with IS1663 Idler Stub

Price Inventory : In stock
$ 104.67 / each QTY