203SZZ12
Description
203SZZ12 DEEP GROOVE BALL BRG ; 3/4" BORE 40MM OD 12MM WD SR 2 SEALS
Part # 203SZZ12
BDI # 662176
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1108 19MM
Description
1108 19MM TAPERED BUSHING ; 19MM BORE 38.379MM OD 22.225MM LTB
Part # 1108 19MM
BDI # 614628
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
19
Bore - Inch:
0.748
Other Features:
Keyway on ID
Global Part Number GPN:
463821
Bushing Series:
1108
1108 X 19MM-KW
Description
1108 X 19MM-KW TL BUSHING ; 19MM BORE 38.379MM OD 22.225MM LTB
Part # 119570
BDI # 256913
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
19
Bore - Inch:
0.748
Other Features:
Keyway on ID
Global Part Number GPN:
459795
Bushing Series:
1108
L100 19MM 6X2.8MM KW
Description
L100 19MM 6X2.8MM KW HUB ; 19MM BORE 64.516MM HUB DIA
Part # 68514441329
BDI # 595178
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
1108 19MM
Description
1108 19MM SHAFT BUSHING ; 19MM BORE 38.379MM OD 22.225MM LTB
Part # 78580119
BDI # 1091239
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
19
Bore - Inch:
0.748
Global Part Number GPN:
461039
Bushing Series:
1108