Page 1 of 2

Next

Compare
22238 CCK/C3W33

COMPARE

22238 CCK/C3W33

Description
22238 CCK/C3W33 SPHR ROLLER BRG ; 190MM BORE 340MM OD 92MM WID

SKF

Part # 22238 CCK/C3W33

BDI # 1418123

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,309.85 / each QTY
JM738249-2

COMPARE

JM738249-2

Description
JM738249-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 190MM BORE 44MM WD

TIMKEN

Part # JM738249-2

BDI # 1360978

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Global Part Number GPN: 649464
Precision Class: Standard
Basic Number: JM738249

Price Inventory : In stock
$ 614.37 / each QTY
22238 CC/C3W33

COMPARE

22238 CC/C3W33

Description
22238 CC/C3W33 SPHR ROLLER BRG ; 190MM BORE 340MM OD 92MM WID SHAFT MOUNT

SKF

Part # 22238 CC/C3W33

BDI # 1418177

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 2,309.85 / each QTY
23038-E1A-XL-M

COMPARE

23038-E1A-XL-M

Description
23038-E1A-XL-M X-LIFE SPHR ROLLER BRG ; 190MM BORE X 290MM OD X 75MM W

FAG

Part # 23038-E1A-XL-M

BDI # 1140612

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Outside Diameter - Millimeter: 290
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 1,512.65 / each QTY
NUP238-E-M1-C3

COMPARE

NUP238-E-M1-C3

Description
NUP238-E-M1-C3 CYLINDRICAL ROLLER BRG ; SGL ROW 190MM BORE

FAG

Part # NUP238-E-M1-C3

BDI # 1165279

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN: 449413
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 5,365.37 / each QTY