AM-2228-20
Description
AM-2228-20 SLEEVE BEARING ; 22MMX28MMX20MM PWDR MTL BRNZ
Part # 601347
BDI # 525931
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.102
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.102
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.787
Global Part Number GPN:
488605
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592098
Self Aligning:
No
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage
Self Aligning:
No
1210 22MM
Description
1210 22MM TAPERED BUSHING ; 22MM BORE 47.625MM OD 25.4MM LTB
Part # 1210 22MM
BDI # 615257
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
Keyway on ID
Global Part Number GPN:
463842
Bushing Series:
1210
NKI 22/16
Description
NKI 22 /16 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # NKI 22/16
BDI # 1419758
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.339
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No