Page 1 of 8

Next

Compare
RA014RR

COMPARE

RA014RR

Description
RA014RR INSERT BEARING ; 7/8" BORE NARROW IR 0.591" OR WID

TIMKEN

Part # RA014RR

BDI # 1371272

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 25.87 / each QTY
VAK 7/8

COMPARE

VAK 7/8

Description
VAK 7/8 PILLOW BLK BRG UNIT ; 7/8" BORE 1-5/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK 7/8

BDI # 1374422

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row | Low Base
Global Part Number GPN: 520161
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 54.91 / each QTY
RA014RRB

COMPARE

RA014RRB

Description
RA014RRB INSERT BEARING ; 7/8" BORE NARROW IR 2.047" OD

TIMKEN

Part # RA014RRB

BDI # 1371287

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Global Part Number GPN: 561655
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 23.44 / each QTY
GRA014RRB

COMPARE

GRA014RRB

Description
GRA014RRB INSERT BEARING ; 7/8" BORE NARROW IR 2.047" OD

TIMKEN

Part # GRA014RRB

BDI # 1356355

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Global Part Number GPN: 561286
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 28.03 / each QTY
RCJT 7/8

COMPARE

RCJT 7/8

Description
RCJT 7/8 FLANGE BRG UNIT ; 7/8" BORE 3.9" BOLT CIRCLE 2 HOLE

TIMKEN

Part # RCJT 7/8

BDI # 1371615

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | With Set Screw
Global Part Number GPN: 546773
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 82.71 / each QTY