Page 1 of 61

Next

Compare
23144EMBW33

COMPARE

23144EMBW33

Description
23144EMBW33 SPHERICAL RLR BRG ; 220MM ID 370MM OD 120MM WD

TIMKEN

Part # 23144EMBW33

BDI # 20055068

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Outside Diameter - Millimeter: 370
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LSM220BXHATL

COMPARE

LSM220BXHATL

Description
LSM220BXHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE EXPANSION

TIMKEN

Part # LSM220BXHATL

BDI # 20349529

Features

Inch - Metric: Metric
Outside Diameter - Inch: 15.25
Length Thru Bore - Millimeter: 115
Length Thru Bore - Inch: 4.528
Other Features: Single Row | Split Roller | Light Duty | Aluminum Seal

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY
6344M

COMPARE

6344M

Description
6344MB DEEP GROOVE BALL BEARING ; NON-RETURNABLE 220MM ID 460MM OD 88MM

TIMKEN

Part # 6344MB

BDI # 21965747

Features

Enclosure: Open
Outer Race Width - Millimeter: 88
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 18.11

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6344M-C3

COMPARE

6344M-C3

Description
6344M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 220MM ID 460MM OD 88MM

TIMKEN

Part # 6344MB-C3

BDI # 21965749

Features

Enclosure: Open
Outer Race Width - Millimeter: 88
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 18.11

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23044EJW33C2

COMPARE

23044EJW33C2

Description
23044EJW33C2 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23044EJW33C2

BDI # 20351897

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY