YCJT 15/16 SGT
Description
YCJT 15/16 SGT FLANGE BRG UNIT ; 15/16" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # YCJT 15/16 SGT
BDI # 1375555
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.13
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545917
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SDS 15/16
Description
SDS 15/16 QD BUSHING ; 15/16" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 15/16
BDI # 611139
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID
Global Part Number GPN:
465327
Bushing Series:
SDS
SH 15/16
Description
SH 15/16 QD BUSHING ; 15/16" BORE 1.871" OD 1-5/16" LTB
Part # SH 15/16
BDI # 611270
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID
Global Part Number GPN:
465421
Bushing Series:
SH
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.175
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
550334
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
G1015KRRB
Description
G1015KRRB INSERT BEARING ; 15/16" BORE IR WID 2.047" OD
Part # G1015KRRB
BDI # 1356110
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561430
Mounting Method:
Eccentric Collar