SUCFB205-16C0FG1
Description
SUCFB205-16C0FG1 FLANGED BALL BEARING ; 1" BORE FOOD GRADE SOLID LUBE
Part # SUCFB205-16C0FG1
BDI # 25265513
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger | Food Grade Grease | Narrow Cover | Open End Cover
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
SUCNFL205-16C0FG1
Description
SUCNFL205-16C0FG1 FLANGE BLK BALL BRG ; FOOD GRADE SOLID LUBE
Part # SUCNFL205-16C0FG1
BDI # 21973542
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Open End Cap
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
SUCT205-16CCFG1
Description
SUCT205-16CCFG1 TAKE-UP BEARING ; 1"ID SET SCREW FOOD GRADE SOLID LUBE
Part # SUCT205-16CCFG1
BDI # 21973796
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.469
Slot to Slot Distance - Millimeter:
76.2
Slot Width - Millimeter:
11.913
Other Features:
Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
SUCT205-16C0FG1
Description
SUCT205-16C0FG1 TAKE-UP BEARING ; 1"ID SET SCREW FOOD GRADE SOLID LUBE
Part # SUCT205-16C0FG1
BDI # 21586308
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.469
Slot to Slot Distance - Millimeter:
76.2
Slot Width - Millimeter:
11.913
Other Features:
Single Row | Light Duty | Wide Inner Race | Open End | Steel Plate Cover | Food Grade Grease
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
SUCPPL205-16C0FG1
Description
SUCPPL205-16C0FG1 PILLOW BLOCK BEARING ; 1"ID FOOD GRADE SOLID LUBE
Part # SUCPPL205-16C0FG1
BDI # 21973560
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | 2 Open End Cover | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5