Page 1 of 1084

Next

Compare
UCF206-18

COMPARE

UCF206-18

Description
UCF206-18 FLANGE BLOCK BALL BEARING ; 1-1/8" BORE 4 BOLT CAST IRON HSG

TIMKEN

Part # UCF206-18

BDI # 20353349

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.7

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
UCP206-18

COMPARE

UCP206-18

Description
UCP206-18 PILLOW BLK BRG UNIT ; 1-1/8" BORE CAST IRON HSG

TIMKEN

Part # UCP206-18

BDI # 20353585

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : In stock
Loading Price
QTY
MS110 1 1/8

COMPARE

MS110 1 1/8

Description
MS110 1 1/8 JAW COUPLING HUB ; MS SUPER SERIES RSB

MARTIN SPROCKET & GR

Part # MS110 1 1/8

BDI # 609631

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
JA 1 1/8

COMPARE

JA 1 1/8

Description
JA 1-1/8 QD BUSHING ; JA TYPE

RINGBALL

Part # JA 1-1/8

BDI # 18255892

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Bushing Series: JA

Price Inventory : In stock
Loading Price
QTY
SLS-118

COMPARE

SLS-118

Description
SLS-118 INSERT BEARING ; 1-1/8" BORE NARROW IR 0.709" OR WID

BROWNING

Part # 767202

BDI # 311444

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Light Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 29.362
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY