G1102KRRB
Description
G1102KRRB INSERT BEARING ; 1-1/8" BORE IR WID 2.441" OD
Part # G1102KRRB
BDI # 1356121
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561446
Mounting Method:
Eccentric Collar
GRA102RRB;GRA102RRB+COL
Description
GRA102RRB ; GRA102RRB+COL INSERT BEARING ; 1-1/8" BORE NARROW IR 2.441" OD
Part # GRA102RRB
BDI # 1425105
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561293
Mounting Method:
Eccentric Collar
41126-2
Description
41126-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/8" BORE 0.955" WD
Part # 41126-2
BDI # 1342070
Features
Component:
Cone
Width - Millimeter:
24.257
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645971
Precision Class:
Standard
Basic Number:
41126
02872-2
Description
02872-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-1/8" BORE 7/8" WD
Part # 02872-2
BDI # 1309496
Features
Component:
Cone
Width - Millimeter:
22.225
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647792
Precision Class:
Standard
Basic Number:
2872
VAK1 1/8
Description
VAK1 1/8 PILLOW BLK BRG UNIT ; 1-1/8" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # VAK1 1/8
BDI # 1374427
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
520176
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2