Page 1 of 141

Next

Compare
WSTU-GT-104

COMPARE

WSTU-GT-104

Description
WSTU-GT-104 TAKE UP BEARING ; NON RETURNABLE

DODGE

Part # 136137

BDI # 261702

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot | Thin Wall
Global Part Number GPN: 674292
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 123.88 / each QTY
P2B-IP-104R

COMPARE

P2B-IP-104R

Description
P2B-IP-104R; 069402 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 069402

BDI # 246478

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.675
Other Features: Double Row
Global Part Number GPN: 522219
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 277.32 / each QTY
SD 1 1/4

COMPARE

SD 1 1/4

Description
SD 1 1/4 QD BUSHING ; 1-1/4" BORE 2-3/16" OD 1-13/16" LTB

MARTIN SPROCKET & GR

Part # SD 1 1/4

BDI # 611076

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 46.05
Length Thru Bore - Inch: 1.813
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 31.75
Bore - Inch: 1.25
Other Features: Keyway on ID
Global Part Number GPN: 465284
Bushing Series: SD

Price Inventory : In stock
$ 27.12 / each QTY
60BS19 1 1/4

COMPARE

60BS19 1 1/4

Description
60BS19 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 19T 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 60BS19 1 1/4

BDI # 622854

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 4.557
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.945
Other Features: With 2 Set Screw
Global Part Number GPN: 34097
Pitch Diameter - Millimeter: 115.74
Mounting Method: Finished Bore

Price Inventory : In stock
$ 47.09 / each QTY
TWN20

COMPARE

TWN20

Description
TWN20 TWIN PILLOW BLOCK BEARING ; 1-1/4" BORE 4 BOLT ALUMINUM

THOMSON

Part # TWN20

BDI # 854486

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.675
Nominal Bolt Center Across Shaft - Millimeter: 88.9
Other Features: No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.625 Inch on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : In stock
$ 408.60 / each QTY