Page 1 of 3

Next

Compare
1610 32MM

COMPARE

1610 32MM

Description
1610 32MM TAPERED BUSHING ; 32MM BORE 57.15MM OD 25.4MM LTB

MARTIN SPROCKET & GR

Part # 1610 32MM

BDI # 616136

Features

Inch - Metric: Metric
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 32
Bore - Inch: 1.26
Other Features: Keyway on ID
Global Part Number GPN: 463909
Bushing Series: 1610

Price Inventory : In stock
$ 15.91 / each QTY
60/322RSC3

COMPARE

60/322RSC3

Description
60/322RSC3 BALL BEARING ; 32MM X 58MM X 13MM 2 SEAL C3

KOYO

Part # 60/322RSC3

BDI # 553635

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 13
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.283

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 26.52 / each QTY
NA49/32-XL

COMPARE

NA49/32-XL

Description
NA49/32-XL X-LIFE NEEDLE ROLLER BRG ; 32MM BORE 52MM OD

INA

Part # NA49/32-XL

BDI # 18314976

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591533
Self Aligning: No

Price Inventory : In stock
$ 53.55 / each QTY
L100 32MM 10X3.3MM KW

COMPARE

L100 32MM 10X3.3MM KW

Description
L100 HUB 32MM 10X3.3MM KW ; 32MM BORE 64.516MM HUB DIA

TIMKEN LOVEJOY

Part # 68514441332

BDI # 595181

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.87 / each QTY
L110 32MM 10X3.3MM KW

COMPARE

L110 32MM 10X3.3MM KW

Description
L110 HUB 32MM 10X3.3MM KW ; 32MM BORE 84.328MM HUB DIA

TIMKEN LOVEJOY

Part # 68514441334

BDI # 595183

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 42.19 / each QTY