Page 1 of 62

Next

Compare
6SC-H X 1 3/8

COMPARE

6SC-H X 1 3/8

Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD

DODGE

Part # 022352

BDI # 240425

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
$ 38.79 / each QTY
2VP62 1 3/8

COMPARE

2VP62 1 3/8

Description
2VP62 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 2 GROOVES 5.95" OD FB

MARTIN SPROCKET & GR

Part # 2VP62 1 3/8

BDI # 616999

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.95
Outside Diameter - Millimeter: 151.13
Bore - Millimeter: 34.925
Other Features: Positive Locking System

Global Part Number GPN: 579322
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B | 5V
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : In stock
$ 186.72 / each QTY
CB-2224-16

COMPARE

CB-2224-16

Description
CB-2224-16 PLAIN BEARING ; 1-3/8" BORE 1-1/2" OD 2" LTB

ISOSTATIC

Part # 104615

BDI # 523053

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.375
Nominal Outside Diameter - Inch: 1.5
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 1.5
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 34.925
Length Thru Bore - Inch: 2
Global Part Number GPN: 489750

Price Inventory : In stock
$ 5.87 / each QTY
LFT-SC-106

COMPARE

LFT-SC-106

Description
LFT-SC-106 FLANGE BLK BALL BRG ; 1-3/8" BORE 3.9" BOLT CIRCLE 2 HOLE

DODGE

Part # 124652

BDI # 258715

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 552147
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 60.87 / each QTY
P1 1 3/8

COMPARE

P1 1 3/8

Description
P1 1 3/8 TAPERED BUSHING ; 1-3/8" BORE 1-15/16" OD 1.94" LTB

MARTIN SPROCKET & GR

Part # P1 1 3/8

BDI # 609988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.938
Length Thru Bore - Millimeter: 49.276
Length Thru Bore - Inch: 1.94
Outside Diameter - Millimeter: 49.225

Bore - Millimeter: 34.925
Bore - Inch: 1.375
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 464941
Bushing Series: P1

Price Inventory : In stock
$ 22.85 / each QTY