6SC-H X 1 3/8
Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD
Part # 022352
BDI # 240425
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
2VP62 1 3/8
Description
2VP62 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 2 GROOVES 5.95" OD FB
Part # 2VP62 1 3/8
BDI # 616999
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Bore - Millimeter:
34.925
Other Features:
Positive Locking System
Global Part Number GPN:
579322
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
2
CB-2224-16
Description
CB-2224-16 PLAIN BEARING ; 1-3/8" BORE 1-1/2" OD 2" LTB
Part # 104615
BDI # 523053
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.5
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
2
Global Part Number GPN:
489750
LFT-SC-106
Description
LFT-SC-106 FLANGE BLK BALL BRG ; 1-3/8" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # 124652
BDI # 258715
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
552147
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
P1 1 3/8
Description
P1 1 3/8 TAPERED BUSHING ; 1-3/8" BORE 1-15/16" OD 1.94" LTB
Part # P1 1 3/8
BDI # 609988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464941
Bushing Series:
P1