Page 1 of 4

Next

Compare
6S 35MM

COMPARE

6S 35MM

Description
6S 35MM SLEEVE COUPLING FLANGE ; 35MM BORE 102MM OD 63.5MM HUB

MARTIN SPROCKET & GR

Part # 6S 35MM

BDI # 622569

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
PL035X060 AS

COMPARE

PL035X060 AS

Description
PL035X060 AS KEYLESS SCREW LOCKING ASSY ; 35MM BORE 60MM OD

TSUBAKI

Part # PL035X060

BDI # 928935

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.362

Outside Diameter - Millimeter: 60
Bore - Millimeter: 35
Length - Millimeter: 20
Other Features: 10 Locking Screws
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
3MM9307WI QUL

COMPARE

3MM9307WI QUL

Description
3MM9307WI QUL PRECISION BALL BEARING ; QUAD PHENOLIC AC

TIMKEN

Part # 3MM9307WICRQUL

BDI # 25022608

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MPMB-85B24-E22-MRD

COMPARE

MPMB-85B24-E22-MRD

Description
MPMB-85B24-E22-MRD ; SPRING SET POWER OFF BRAKE

WARNER ELECTRIC

Part # MPMB-85B24-E22-MRD

BDI # 846506

Features

Bore Profile: Straight | Finished
Power Rating: 85W
Activation: Electrical
Motion Type: Holding
Number of Stop Collars: 0

Inch - Metric: Metric
Other Features: Splined Hub | Manual Release | Dust Cover | Torque Adjustment Collar | Class F Insulation
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 1505Lb-in

Price Inventory : Available to order
Loading Price
QTY
MPMB-85B90-M35-MRD

COMPARE

MPMB-85B90-M35-MRD

Description
MPMB-85B90-M35-MRD ; SPRING SET POWER OFF BRAKE

WARNER ELECTRIC

Part # MPMB-85B90-M35-MRD

BDI # 846512

Features

Bore Profile: Straight | Finished
Power Rating: 85W
Activation: Electrical
Motion Type: Holding
Number of Stop Collars: 0

Inch - Metric: Metric
Other Features: Splined Hub | Manual Release | Dust Cover | Torque Adjustment Collar | Class F Insulation
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 1505Lb-in

Price Inventory : Available to order
Loading Price
QTY