Page 1 of 85

Next

Compare
TAK1 7/16

COMPARE

TAK1 7/16

Description
TAK1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-13/16" BASE-CENTRE 2 HOLE

TIMKEN

Part # TAK1 7/16

BDI # 1374112

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.2
Other Features: Single Row | Low Base
Global Part Number GPN: 520187
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.1
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 172.76 / each QTY
SF X 1-7/16-KW

COMPARE

SF X 1-7/16-KW

Description
SF X 1-7/16-KW QD BUSHING ; 1-7/16" BORE 3-1/8" OD 2-1/16" LTB

DODGE

Part # 120463

BDI # 257320

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Length Thru Bore - Millimeter: 52.4
Length Thru Bore - Inch: 2.063
Outside Diameter - Millimeter: 79.375

Bore - Millimeter: 36.525
Bore - Inch: 1.438
Other Features: Keyway on ID
Global Part Number GPN: 460785
Bushing Series: SF

Price Inventory : In stock
$ 41.45 / each QTY
F4B-VSC-107

COMPARE

F4B-VSC-107

Description
F4B-VSC-107; 123629 FLANGED BLK BRG

DODGE

Part # 123629

BDI # 258380

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.525
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN: 551666
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 52.85 / each QTY
SH X 1-7/16-KW

COMPARE

SH X 1-7/16-KW

Description
SH X 1-7/16-KW QD BUSHING ; 1-7/16" BORE 1.871" OD 1-5/16" LTB

DODGE

Part # 120360

BDI # 257218

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.871
Length Thru Bore - Millimeter: 33.35
Length Thru Bore - Inch: 1.313
Outside Diameter - Millimeter: 47.523

Bore - Millimeter: 36.525
Bore - Inch: 1.438
Other Features: Keyway on ID
Global Part Number GPN: 460832
Bushing Series: SH

Price Inventory : In stock
$ 17.28 / each QTY
5 HSB X 1.4375 STL OMEGA 7300326

COMPARE

5 HSB X 1.4375 STL OMEGA 7300326

Description
5 HSB X 1.4375 STL OMEGA 7300326 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287397

BDI # 18141155

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.125

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 69.85
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs

Price Inventory : In stock
$ 94.73 / each QTY