GW209PPB4
Description
GW209PPB4 Z22-P BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # GW209PPB4 Z22-P
BDI # 1356452
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W209PPB4
Description
W209PPB4 Z22-P DEEP GROOVE BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # W209PPB4 Z22-P
BDI # 1374907
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SET39-900SA
Description
SET39-900SA TAPERED ROLLER BRG SET ; NON-RETURNABLE
Part # SET39-900SA
BDI # 1373080
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Outside Diameter - Millimeter:
68
Bore - Millimeter:
39
Bore - Inch:
1.535
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
JRM3939 (2) | JRM3968XD (1) | GR8 (1) | JRM3900S (1)
Basic Number:
JRM3939
Precision Class:
Standard
JRM3939-90UB9
Description
JRM3939-90UB9 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # JRM3939-90UB9
BDI # 1361249
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Outside Diameter - Millimeter:
68
Bore - Millimeter:
39
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
656451
Assembly Components:
JRM3939 (2) | JRM3968XD (1) | GR24 (1) | JRM3900-SB (2)
Basic Number:
JRM3939
Precision Class:
Standard
J16154-2
Description
J16154-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW
Part # J16154-2
BDI # 1360082
Features
Component:
Cone
Width - Millimeter:
20.638
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
650792
Precision Class:
Standard
Basic Number:
J16154