Page 1 of 37

Next

Compare
RAPTOR 10HSB 1-5/8IN

COMPARE

RAPTOR 10HSB 1-5/8IN

Description
RAPTOR 10HSB 1-5/8IN COUPLING HUB ; 1-5/8" BORE 3.3" HUB DIA SHAFT

DODGE

Part # 015519

BDI # 20492189

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : In stock
$ 112.61 / each QTY
MR 26 N

COMPARE

MR 26 N

Description
MR 26 N NEEDLE ROLLER BEARING ; 1-5/8" BORE 2-3/16" OD 1" WID

MCGILL

Part # 5452660000

BDI # 347311

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.188
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23055
Self Aligning: No

Price Inventory : In stock
$ 22.76 / each QTY
SF 1 5/8

COMPARE

SF 1 5/8

Description
SF 1 5/8 QD BUSHING ; 1-5/8" BORE 3-1/8" OD 2-1/16" LTB

MARTIN SPROCKET & GR

Part # SF 1 5/8

BDI # 611193

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Length Thru Bore - Millimeter: 52.4
Length Thru Bore - Inch: 2.063
Outside Diameter - Millimeter: 79.375

Bore - Millimeter: 41.275
Bore - Inch: 1.625
Other Features: Keyway on ID
Global Part Number GPN: 465363
Bushing Series: SF

Price Inventory : In stock
$ 43.03 / each QTY
B X 1-5/8-KW

COMPARE

B X 1-5/8-KW

Description
B X 1-5/8-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 1-5/8" BORE

DODGE

Part # 471604

BDI # 21832159

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.625
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 66.675

Bore - Millimeter: 41.275
Bore - Inch: 1.625
Other Features: Keyway on ID and Key on OD
Bushing Series: B

Price Inventory : In stock
$ 22.23 / each QTY
5 HSB X 1.625 STL OMEGA 7300330

COMPARE

5 HSB X 1.625 STL OMEGA 7300330

Description
5 HSB X 1.625 STL OMEGA 7300330 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287399

BDI # 18141154

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.125

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 69.85
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs

Price Inventory : In stock
$ 94.73 / each QTY