Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
W210PPB5

COMPARE

W210PPB5

Description
W210PPB5 DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 30.18MM WD

TIMKEN

Part # W210PPB5

BDI # 1374917

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 30.18
Other Features: Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 75.46 / each QTY
GW211PPB13

COMPARE

GW211PPB13

Description
GW211PPB13 DEEP GROOVE BALL BEARING ; 1.785" ID 3.937" OD 63/64" WD SR

TIMKEN

Part # GW211PPB13

BDI # 1356469

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25
Other Features: Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
$ 100.83 / each QTY