Page 1 of 42

Next

Compare
G1203KPPB4

COMPARE

G1203KPPB4

Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD

TIMKEN

Part # G1203KPPB4

BDI # 1356185

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 24
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Spherical
Global Part Number GPN: 561539
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 167.08 / each QTY
P2B-BASO-203

COMPARE

P2B-BASO-203

Description
P2B-BASO-203; 006132 PILLOW BLK BRG

DODGE

Part # 006132

BDI # 238964

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 111.125
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.1

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 174.21 / each QTY
P2B-DL-203

COMPARE

P2B-DL-203

Description
P2B-DL-203; 128717 PILLOW BLK BRG

DODGE

Part # 128717

BDI # 260024

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Other Features: Single Row
Global Part Number GPN: 522531
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 205.88 / each QTY
FC-SC-203

COMPARE

FC-SC-203

Description
FC-SC-203 FLANGE BLK BALL BRG ; 2-3/16" BORE 5.4" BOLT CIRCLE 4 HOLE

DODGE

Part # 124231

BDI # 258569

Features

Cartridge Pilot Diameter - Inch: 4.5
Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.838
Nominal Bolt Circle Diameter Round - Inch: 5.4
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549968
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 177.04 / each QTY
P2B-S2-203RE

COMPARE

P2B-S2-203RE

Description
P2B-S2-203RE; 070303 PILLOW BLK BRG

DODGE

Part # 070303

BDI # 247097

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.625
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521540
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 369.15 / each QTY