PHF TB3020X58MM
Description
PHF TB3020X58MM TAPER BUSHING ; NON-RETURNABLE
Part # PHF TB3020X58MM
BDI # 1279248
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
58
Bore - Inch:
2.283
Other Features:
Keyway on ID
Bushing Series:
3020
K58X65X18-A/0-7
Description
K58X65X18-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K58X65X18-A/0-7
BDI # 1411743
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374227
Self Aligning:
No
NP912771
Description
NP912771-K09A7 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE FUEL EFFIC 4 OD
Part # NP912771-K09A7
BDI # 20353007
Features
Component:
Cone
Width - Millimeter:
22
Inch - Metric:
Metric
Bore - Millimeter:
58
Bore - Inch:
2.283
Other Features:
Cylindrical Bore
Precision Class:
Class K
Width - Inch:
0.866
Basic Number:
NP912771
RNA4910-XL
Description
RNA4910-XL X-LIFE NEEDLE ROLLER BRG ; 58MM BORE 72MM OD
Part # RNA4910-XL
BDI # 1177116
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591155
Self Aligning:
No
BC1B 326548 C
Description
BC1B 326548 C CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW
Part # BC1B 326548 C
BDI # 1299259
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No