F4S-S2-211RE
Description
F4S-S2-211RE FLANGED BLK RLR BRG ; NON RETURNABLE
Part # 070576
BDI # 247247
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.288
Nominal Bolt Circle Diameter Round - Inch:
7.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger | With Set Screw
Global Part Number GPN:
546532
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
9278-2
Description
9278-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION
Part # 9278-2
BDI # 1425063
Features
Component:
Cone
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648190
Precision Class:
Standard
Basic Number:
9278
SAF 22516
Description
SAF 22516 PILLOW BLOCK HSG ; 2-11/16" BORE 3-1/2" BASE-CTR HGT 2 HOLE
Part # SAF 22516
BDI # 1266412
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
134.95
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501472
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
RAK2 11/16
Description
RAK2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 3" BASE-CTR HGT 2 HOLE
Part # RAK2 11/16
BDI # 1371385
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Single Row | Low Base
Global Part Number GPN:
520405
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Q1 2 11/16
Description
Q1 2 11/16 SPLIT TAPER BUSHING ; 2-11/16" BORE 2-7/8" OD 2-1/2" LTB
Part # 1079144
BDI # 326530
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Global Part Number GPN:
459009
Bushing Series:
Q1