Page 1 of 22

Next

Compare
6017 JEM

COMPARE

6017 JEM

Description
6017 JEM DEEP GROOVE BALL BRG ; SR 85MMX130MMX22MM OPEN

SKF

Part # 6017 JEM

BDI # 21480004

Features

Enclosure: Open
Outer Race Width - Millimeter: 22
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2452
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 127.64 / each QTY
NUP 317 ECP

COMPARE

NUP 317 ECP

Description
NUP 317 ECP CYLINDRICAL RLR BRG ; 85MM BORE 180MM OD 41 WID RBEC 1

SKF

Part # NUP 317 ECP

BDI # 1420342

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455990
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 656.48 / each QTY
1217 K/C3

COMPARE

1217 K/C3

Description
1217 K/C3 SELF ALIGNING BALL BRG ; 85MM BORE 150MM OD 28MM IR WD

SKF

Part # 1217 K/C3

BDI # 1418203

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 304.28 / each QTY
6217 JEM

COMPARE

6217 JEM

Description
6217 JEM C3 DEEP GROOVE BALL BRG ; 85MM BORE 150MM OD 28MM WD SR OPEN

SKF

Part # 6217 JEM

BDI # 21480049

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2418
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 178.61 / each QTY
6217 2RSJEM

COMPARE

6217 2RSJEM

Description
6217 2RSJEM DEEP GROOVE BALL BRG ; 85MM BORE 150MM OD 28MM WD

SKF

Part # 6217 2RSJEM

BDI # 1268177

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2054
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 296.92 / each QTY