Page 1 of 22

Next

Compare
22218EJW33

COMPARE

22218EJW33

Description
22218EJW33 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD OPEN

TIMKEN

Part # 22218EJW33

BDI # 1424219

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 382.67 / each QTY
23218 CCK/C3W33

COMPARE

23218 CCK/C3W33

Description
23218 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23218 CCK/C3W33

BDI # 1419834

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 505.87 / each QTY
1318

COMPARE

1318

Description
1318 SELF ALIGNING BALL BRG ; 90MM BORE 190MM OD 43MM IR WD

SKF

Part # 1318

BDI # 1265097

Features

Enclosure: Open
Outer Race Width - Millimeter: 43
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 691.53 / each QTY
6018 JEM

COMPARE

6018 JEM

Description
6018 JEM DEEP GROOVE BALL BRG ; 90MM ID 140MM OD 24MM WD C3 OPEN

SKF

Part # 6018 JEM

BDI # 22135609

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2256
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 155.11 / each QTY
SB 22218K W33 SS

COMPARE

SB 22218K W33 SS

Description
SB 22218K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE

MCGILL

Part # 0318206000

BDI # 344466

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 565.43 / each QTY