F1.5 EB MS ACCY SET
Description
F1.5 EB MS ACCY SET ; FOR GEAR COUPLING
Part # 074066-001
BDI # 17803748
F203.5 SB ACCY SET
Description
F203.5 SB ACCY SET SHROUDED BOLT ; 203.5 SIZE FOR GEAR COUPLING
Part # 074065-005
BDI # 17803760
Features
Inch - Metric:
Inch
Coupling Type:
Gear Coupling
Part Type:
Shrouded Bolt Accessory Set
F/C203.5 HUB RSB
Description
F/C203.5 HUB RSB COUPLING HUB ; NON-RETURNABLE 11" DIA FLANGE
Part # 073580-000
BDI # 17803735
074065-003 F202.5 SB
Description
074065-003 F202.5 SB ACCESSORY SET ; COUPLING SIZE 202
Part # 074065-003
BDI # 21466166
F201.5 UNIVERSAL HUB RSB
Description
F201.5 UNIVERSAL HUB RSB COUPLING HUB ; NON-RETURNABLE
Part # 073541-001
BDI # 17803770
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 2.375 Inch Maximum Bore
Hub Diameter - Millimeter:
79.248
Hub Diameter - Inch:
3.12
Coupling Type:
Gear Coupling
Torque:
17000In-Lbs