KHLCTE202-10
Description
KHLCTE202-10 FLANGED BEARING UNIT ; 5/8" BORE 2-1/2" BOLT CIRCLE 2 HOLE
Part # KHLCTE202-10
BDI # 102312
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
533594
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
64
KHPFL205-16
Description
KHPFL205-16 FLANGED BEARING UNIT ; 1" BORE 3" BOLT CIRCLE 2 HOLE
Part # KHPFL205-16
BDI # 102520
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
533528
Housing Style:
2 Bolt Flange Block
Housing Material:
Stamped Steel
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76
KHFX205-16
Description
KHFX205-16 FLANGED BEARING UNIT ; 1" BORE 3" BOLT CIRCLE 2 HOLE
Part # KHFX205-16
BDI # 102278
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
533202
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76
KH205-16
Description
KH205-16 INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # KH205-16
BDI # 102109
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
559935
Mounting Method:
Eccentric Collar
UGAO311-35
Description
UGAO311-35 PILLOW BLOCK BEARING ; 2-3/16" BORE 3-1/16" BASE-CTR HGT 2 HOLE
Part # UGAO311-35
BDI # 122465
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
523462
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2